This item is Discontinued.

Proto Dead Blow Hammer, 56 oz., 15-1/2" J57-534-TT

This item is Discontinued.

Proto

Dead Blow Hammer, 56 oz., 15-1/2" (Discontinued)

Mfr # J57-534-TT
Zoro # G7562326
UPC # 662679118709
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J57-534-TT
Zoro #
G7562326
UPC #
662679118709
Country of Origin
United States

Dimensions

Overall Length
16 in
Face Diameter
2 in, 2 3/8 in
Head Length
6 3/16 in
Wire Rope Length
16 in
Length
16 in
Fits Chest Size
Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft

Details

Item
Dead Blow Hammer
Head Weight
3 1/2 lb
Head Material
Urethane
Handle Material
Steel
Handle Color
Orange
Nonsparking
No
Replaceable Tip
No
Head Color
Orange
Features
Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft
Tether Capable
Tether Ready
Tether Style
Tether Ready
Series
Compo-Cast
Face Shape
Round
Handle Attachment
Welded
Tether Ready
Yes
Face Material
Urethane
Double Faced
Yes
Non-Sparking
No
Hammer Type
Face Hammer
Dead Blow Hammer
Yes

Description

Dead Blow Hammer, Hammer Type Face Hammer, Head Material Urethane, Handle Material Steel, Head Weight 3 1/2 lb, Face Diameter 2 in, 2 3/8 in, Head Length 6 3/16 in, Face Shape Round, Overall Length 16 in, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Face Material Urethane, Features Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft, Handle Attachment Welded, Handle Color Orange, Head Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.