Shop PROTO

6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # J206G
  • Zoro # G2010346

product price: 
$
22.79
/ea

Key Features

Overall Length
6 1/8 in
Material
Tool steel
Handle Type
Plastisol Grip
Features
Induction Hardened Cutting Edge
Jaw Length
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J206G
Zoro #
G2010346
UPC #
662679030247
Country of Origin
United States

Dimensions

Overall Length
6 1/8 in
Jaw Length
7/8 in
Jaw Width
3/4 in
Jaw Thickness
1/2 in
Cutter Length
7/8 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in
Fits Chest Size
Induction Hardened Cutting Edge

Details

Item
Diagonal Cutting Plier
Material
Tool steel
Handle Type
Plastisol Grip
Features
Induction Hardened Cutting Edge
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Handle Color
Red
ESD Safe
No
Insulated
No
Voltage Rating
Not Rated
Standards
ANSI Specification B107.11M
Jaw Bend
0 Degrees
Plier Product Group
Pliers
Wire Stripper
No
Nose Type
Thin Narrow
ESD-Safe
No
Plier Material
Steel
Plier Type
Diagonal Cutting Pliers
Handle Style
Pistol Grip
Nose Shape
Oval
Head Offset Angle
0 Degrees
Non-Sparking
No
Blade Material
Steel
Additional Tool Functions
Wire Cutter
Jaw Opening Type
Manual
Grip Style
Standard Cushion
Grip Material
Plastisol
Cut Profile
Standard
Tether Ready
No
Weight
0.4 lb
Cutter Type
Diagonal Cutting Pliers
Spring Assist Handle
No

Description

Induction hardened cutting edges
Thin narrow jaws for access in tight areas
Plastisol grips for added comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.