6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # J212G
  • Zoro # G7465376
product price: 
$
34.99
/ea

Key Features

Overall Length
6 1/8 in
Material
Steel
Handle Type
Plastisol Grip
Features
Adjusting Set Screw
Jaw Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J212G
Zoro #
G7465376
UPC #
662679030292
Country of Origin
United States

Dimensions

Overall Length
6 1/8 in
Jaw Length
3/4 in
Jaw Width
3/4 in
Jaw Thickness
1/2 in
Cutter Length
3/4 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in
Fits Chest Size
Adjusting Set Screw

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Plastisol Grip
Features
Adjusting Set Screw
Insulated
No
Handle Color
Red
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
ESD Safe
No
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
Voltage Rating
Not Rated
Nose Type
Oval
Plier Product Group
Pliers
Weight
0.39 lb
Head Offset Angle
0 Degrees
ESD-Safe
No
Handle Style
Pistol Grip
Cut Profile
Flush
Plier Type
Diagonal Cutting Pliers
Jaw Opening Type
Spring Return
Plier Material
Steel
Tether Ready
Yes
Non-Sparking
No
Additional Tool Functions
Wire Cutter
Grip Material
Plastisol
Spring Assist Handle
Yes

Description

Adjusting set screw allows fast, precise cutting and prevents cutting edges from damaging each other
Coil spring for reduced hand fatigue
Induction hardened cutting edges

Additional Features:

  • Plastisol grips for added comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews