Shop PROTO
See all product information
Create Account
Black, Drawer Liner Kit, Polyethylene Foam
- Mfr # J32365P
- Zoro # G7498574
product price:Â
$
66.19
/pk of 8, $8.27/ea
Key Features
Color
Black
Material
Polyethylene Foam
For Use With
Tool Cabinets
Features
Drawer Liner Kit
Tool Storage Type Included
Tool Tray/Drawer Organizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J32365P
- Zoro #
- G7498574
- UPC #
- 662679450625
- Country of Origin
- United States
Dimensions
- Overall Width
- 28 in
- Overall Length
- 16 in
- Overall Depth
- 24 in
- Thickness
- 3/32 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Details
- Item
- Drawer Liner Kit
- Color
- Black
- Material
- Polyethylene Foam
- For Use With
- Tool Cabinets
- Features
- Drawer Liner Kit
- Tool Storage Type Included
- Tool Tray/Drawer Organizer
- Number of Pieces
- 12
- Pattern
- Rippled
- Number of pieces
- 12
- Shell Material
- Polyethylene Foam
Description
Protects tools and drawer finish from scratching and marring.
Chemical resistant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.