This item is Discontinued.
This item is Discontinued.
Drift Punch Set, Not Tether Capable (Discontinued)
Mfr #
J96A
Zoro #
G1439444
UPC # 662679010355
Country of Origin United States
Category Punch & Chisel Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J96A
- Zoro #
- G1439444
- UPC #
- 662679010355
- Country of Origin
- United States
Dimensions
- Sizes Included
- 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in
- Tip Size
- 1/8 in, 1/4 in, 3/8 in
- Fits Chest Size
- Black Oxide Finish and a Polished Identification Panel Marked With Tool Number and Size
Details
- Item
- Drift Punch Set
- Material
- Steel
- Number of Pieces
- 7
- Includes
- 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in
- Features
- Black Oxide Finish and a Polished Identification Panel Marked With Tool Number and Size
- Tether Capable
- Tether Capable
- Punch Piece Design
- 1-Piece Design
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Measurement Type
- SAE
- Includes Handle
- No
- Tether Ready
- No
- Types Included
- Drift Punch
- Container Type
- Pouch
- Set Type
- Punch Set
- Blade Tip Shape
- Diamond
- Grip Style
- Plain
- Punch Type
- Drift Punch
- Includes Striking Cap
- No
- Shell Material
- Steel
Description
Drift Punch Set, Set Type Punch Set, Types Included Drift Punch, Number of Pieces 7, Blade Tip Shape Diamond, Includes Handle No, Includes 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, Tip Size 1/8 in, 1/4 in, 3/8 in, Material Steel, Measurement Type SAE, Container Type Pouch, Tether Ready No, Features Black Oxide Finish and a Polished Identification Panel Marked With Tool Number and Size, Grip Style Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.