This item is Discontinued.

Proto Drive Pin Punch Set, 5 Pieces, S2 Steel J48005L

This item is Discontinued.

Proto

Drive Pin Punch Set, 5 Pieces, S2 Steel (Discontinued)

Mfr # J48005L
Zoro # G3119934
UPC # 662679011109
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J48005L
Zoro #
G3119934
UPC #
662679011109
Country of Origin
United States

Dimensions

Sizes Included
1/4 in, 3/16 in, 5/16 in, 5/32 in, 7/32 in
Length
8 in
Tip Size
1/8 in, 1/4 in, 3/8 in
Overall Length
8 in
Wire Rope Length
8 in
Fits Chest Size
Heat Treated for Strength and Ductility, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping

Details

Item
Drive Pin Punch Set
Material
Steel
Number of Pieces
5
Includes
1/4 in, 3/16 in, 5/16 in, 5/32 in, 7/32 in
Features
Heat Treated for Strength and Ductility, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Punch Piece Design
1-Piece Design
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Set Type
Punch Set
Heat-Treated
Yes
Grip Style
Plain
Tether Ready
No
Includes Handle
No
Punch Type
Drive Pin Punch
Blade Tip Shape
Diamond
Measurement Type
SAE
Types Included
Drive Pin Punch
Container Type
Pouch
Includes Striking Cap
No
Type
S², 1-Piece Design Set
Shell Material
Steel

Description

Drive Pin Punch Set, Set Type Punch Set, Types Included Drive Pin Punch, Number of Pieces 5, Blade Tip Shape Diamond, Includes Handle No, Overall Length 8 in, Includes 1/4 in, 3/16 in, 5/16 in, 5/32 in, 7/32 in, Tip Size 1/8 in, 1/4 in, 3/8 in, Material Steel, Measurement Type SAE, Container Type Pouch, Tether Ready No, Features Heat Treated for Strength and Ductility, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Grip Style Plain, Heat-Treated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.