This item is Discontinued.
This item is Discontinued.
Feeler Gauge, 0.0015 In, 3 1/16 In L (Discontinued)
Mfr #
J0015
Zoro #
G7552422
UPC # 662679530365
Country of Origin United States
Category Feeler Gauges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J0015
- Zoro #
- G7552422
- UPC #
- 662679530365
- Country of Origin
- United States
- Item
- Feeler Gauge
- Type
- Short Blade
- Blade Style
- Short Blade
- Markings
- Inch
- Blade Material
- Steel
- Non-Magnetic
- No
- Finish
- Satin
Description
The Proto J0015 Feeler Gauge is the ideal tool for checking clearances in various applications. The feeler gauge has a total length of 3 1/16" and blade width of 1/2". The steel blades are 0.0015" thick, while the handle is made from aluminum. This feeler gauge has a thickness of 0.0015", making it perfect for measuring clearance between moving parts or surfaces that are close together. If you're looking for an accurate tool to measure thin spaces, this Proto J0015 Feeler Gauge will definitely do the trick.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.