This item is Discontinued.
This item is Discontinued.
Feeler Gauge, 0.003 In, 12 In L (Discontinued)
Mfr #
J003L
Zoro #
G7467372
UPC # 662679530419
Country of Origin United States
Category Feeler Gauges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J003L
- Zoro #
- G7467372
- UPC #
- 662679530419
- Country of Origin
- United States
- Item
- Feeler Gauge
- Type
- Long Blade
- Finish
- Satin
- Non-Magnetic
- No
- Blade Style
- Long Blade
- Markings
- Inch
- Blade Material
- Steel
Description
If you need to measure small gaps, the Proto J003L Feeler Gauge is a must-have. The long blade gives you more reach and lets you access difficult areas. Featuring a long 12 in. steel blade, this feeler gauge has a 0.0030 in. thickness for measuring smaller gaps. The 1/2 in. wide blade allows you to work with precision, giving you greater accuracy when using it on components like valves and carburetors. It also comes with an inch dimension type so that it can be used to measure the width of nuts and bolts accurately. The Proto J003L Long Blade Feeler Gauge is an essential tool for all your precision measurement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.