This item is Discontinued.
This item is Discontinued.
Feeler Gauge, 0.004 In, 12 In L (Discontinued)
Mfr #
J004L
Zoro #
G7461991
UPC # 662679530433
Country of Origin United States
Category Feeler Gauges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J004L
- Zoro #
- G7461991
- UPC #
- 662679530433
- Country of Origin
- United States
Dimensions
- Thickness (In.)
- 0.0040
- Blade Length (In.)
- 12 in
- Blade Width (In.)
- 1/2
- Dimension Type
- Inch
- Thickness
- 0.0040 in
- Blade Length
- 12 in
- Blade Width
- 1/2 in
Details
- Item
- Feeler Gauge
- Type
- Long Blade
- Markings
- Inch
- Blade Material
- Steel
- Blade Style
- Long Blade
- Non-Magnetic
- No
- Finish
- Satin
Description
This Proto J004L 12 Inch Long Blade Feeler Gauge is the ideal tool for checking clearances in engines and transmissions. This feeler gauge has a long blade which makes it easy to work with, even in tight spaces. The steel blade has a thickness of 0.0040 in., and is 1/2" wide. It also features a 12 inch length that makes it easy to measure between components that are far apart from each other. When you need to check clearances, this Proto J004L 12 Inch Long Blade Feeler Gauge will be your go-to tool.