Shop PROTO
See all product information
Create Account
Feeler Gauge Set, 12 in L x 1/2 in W Blades, Includes Steel Holder, 25 pc
Mfr # J000TL
Zoro # G3064923
product price:Â
$
40.19
/ea
Key Features
Range (In.)
0.0015 to 0.040
Size of Leaves
1/2 in x 12 in
Includes
Steel Holder
Number of Leaves
25
Long Form Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J000TL
- Zoro #
- G3064923
- UPC #
- 662679530358
- Country of Origin
- United States
- Item
- Long-Blade Feeler Gauge Set
- Range (In.)
- 0.0015 to 0.040
- Includes
- Steel Holder
- Number of Leaves
- 25
- Long Form Calibration Certificate
- No
- Locking Device
- Yes
- Non-Magnetic
- No
- Included Blades
- 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.01 in, 0.01 in2, 0.011 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.019 in, 0.02 in, 0.021 in, 0.025 in, 0.027 in, 0.03 in, 0.04 in
- Blade Material
- Steel
- Finish
- Uncoated
- Non-Marring
- No
- Holder Material
- Steel
- Color
- Silver
- Blade Style
- Long Blade
- Markings
- Decimal, Metric
- Number of Feeler Blades
- 25
- Set Inches Measured - Minimum
- 0.0015 in
- Set Inches Measured - Maximum
- 0.04 in
Description
1/2" x 12" blades in steel holder
Sizes: .0015", .002", .003", .004", .005", .006", .007", .008", .009", .010", .011", .012", .013", .014", .015", .016", .017", .018", .019", .020", .021", .025", .027", .030", .040"
Blades etched with both decimal size and metric equivalent