Shop PROTO

Feeler Gauge Set, 3 in L x 1/2 in W Blades, Includes Steel Holder, 25 pc

  • Mfr # J000AA

  • Zoro # G2259275


product price:  $16.19
/ea

Key Features

Long Form Calibration Certificate
No
Includes
Steel Holder
Features
0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.009, 0.010, 0.011, 0.012, 0.013, 0.014, 0.015, 0.016, 0.017, 0.018, 0.020, 0.022, 0.025, 0.030, 0.032, 0.035, 0.040
Size of Leaves
1/2 in x 3 in
Number of Leaves
25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J000AA
Zoro #
G2259275
UPC #
662679530228
Country of Origin
United States

Dimensions

Size of Leaves
1/2 in x 3 in
Maximum Thickness - Inch
0.040 in
Blade Width
1/2 in
Blade Length
3 in
Dimension Type
Inch
Thickness Range
0.0015 in to 0.04 in
Minimum Thickness - Inch
0.0015 in

Details

Long Form Calibration Certificate
No
Item
Feeler Gauge Set
Includes
Steel Holder
Features
0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.009, 0.010, 0.011, 0.012, 0.013, 0.014, 0.015, 0.016, 0.017, 0.018, 0.020, 0.022, 0.025, 0.030, 0.032, 0.035, 0.040
Number of Leaves
25
Range (In.)
0.0015 to 0.040
Locking Device
Yes
Number of Feeler Blades
25
Blade Material
Steel
Non-Marring
No
Color
Silver
Included Blades
0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.01 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.02 in, 0.022 in, 0.025 in, 0.03 in, 0.032 in, 0.035 in, 0.04 in
Blade Style
Short Blade
Markings
Decimal, Metric
Non-Magnetic
Yes
Finish
Uncoated
Holder Material
Steel
Set Inches Measured - Maximum
0.04 in
Set Inches Measured - Minimum
0.0015 in

Description

1/2" x 3" blades in steel holder
Sizes: .0015" thru .040" except .019"
Blades etched with both decimal size and metric equivalent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.