Shop PROTO

3/8 in Drive, 19mm Metric, Socket, 6 Points, Steel, Blk Oxd, 19 mm

  • Mfr # J77419MP
  • Zoro # G2546345

product price: 
$
37.55
/ea

Key Features

Drive Size
3/8 in
Size
19mm
Finish
Black Oxide
Overall Length
1 3/32 in
SAE or Metric
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J77419MP
Zoro #
G2546345
UPC #
662679007607
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
19mm
Overall Length
1 3/32 in
Socket Depth
Standard
Socket Size
19 mm
Socket Length
1 3/32 in
Wire Rope Length
1 3/32 in
Length
1 3/32 in

Details

Item
Flex Impact Socket
Finish
Black Oxide
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Drive Type
Impact
Category Type
Impact Socket
Features
Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Output Type
6 pt
Impact Rated
Yes
Standards
ASME B107.110-2012
Measurement Type
Metric
Compatible Fastener Type
Bolts, Screws, Studs
Tether Ready
No
Non-Magnetic
No
Non-Sparking
No
Locking
Yes
Socket Shape
6-Point
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

Ball and spring design which allows for a 30° working angle
Smooth 360° rotation
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials

Additional Features:

  • The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.