This item is Discontinued.

Proto Flr Nt Wrench, Steel, Stnrd12-Pnt Flr Nt J3811M

This item is Discontinued.

Proto

Flr Nt Wrench, Steel, Stnrd12-Pnt Flr Nt (Discontinued)

Mfr # J3811M
Zoro # G6165056
UPC # 662679051938
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J3811M
Zoro #
G6165056
UPC #
662679051938
Country of Origin
United States
Wrench Product Grouping
Wrenches
Wrench Item
Ratcheting Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Single End
Reversing
No
Box End Style
Spline
SAE or Metric
Metric
Number of Points
12
Meets/Exceeds
ASME
Ratcheting Configuration
Flare Nut End
Finish
Black Oxide
Item
Flare Nut Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Flexible Head
Ratcheting
Material
Alloy Steel
Head Movement
Fixed
Insulated
No
Wrench Material
Steel
Offset
15 Degrees
Non-Magnetic
No
Ratcheting
Yes
Head Type
Offset
Color
Black
Nonsparking
No
Handle Type
One Piece
Weight
0.16 lb
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Measurement Type
Metric
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Opening Type
12-Point Hinged Flare Nut
Shell Material
Alloy Steel

Description

Designed for use on 6 and 12 point tube fittings, hydraulic lines, fasteners, valves, and compression fittings
Distinct design only requires 30° rotation to engage ratcheting feature
Carbon steel jaws snap open, then close around fastener

Additional Features:

  • Easy access to tight locations
  • Non-reflective black oxide finish for use where non-plated products are required
  • 12 point flare nut box end allows for fine indexing helping to improve speed and access
  • Pivoting head allows user to place the wrench over the connected pipes to reach the fastener

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.