This item is Discontinued.
This item is Discontinued.
Black, Red Polyethylene Foam Foam Insert, 11 in, 23 in L, 16 in W, 1 1/4 in H (Discontinued)
Mfr #
J54132F
Zoro #
G9887127
UPC # 662679174231
Country of Origin United States
Category Tool Storage Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J54132F
- Zoro #
- G9887127
- UPC #
- 662679174231
- Country of Origin
- United States
Dimensions
- Height
- 1 1/4 in
- Width
- 16 in
- Thickness
- 1 1/4 in
- Length
- 34 in
- Diameter
- 11 in, 23 in
- Overall Length
- 34 in
- Overall Height
- 1 1/4 in
- Overall Width
- 16 in
- Wire Rope Length
- 34 in
- Fits Chest Size
- Chemical-Resistant, Flexible
Description
11" W x 16" D x 1-1/4" H
23" W x 16" D x 1-1/4" H
Tools not included
Additional Features:
- Designed for: Proto® 1/2" Drive 65 Piece Combination Socket Set- Full Polish - 8 & 12 Point
- Thick foam layers allow tools to fit tightly in place within drawer while also offering flexibility for easy tool access
- High quality cross linked polyethylene foam helps resist chemicals and other industrial solvents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.