Shop PROTO
See all product information
Create Account
Foam Inserts, Black/Red, 16" L, 23" W
- Mfr # J1200FBASDFV
- Zoro # G209935476
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Red
Material
Polyethylene Foam
For Use With
Proto(R) 14-Piece Combination Wrench Set, 23 x 16 in (12-Point)
Features
Foam Inserts
Overall Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1200FBASDFV
- Zoro #
- G209935476
- UPC #
- 662679195472
- Country of Origin
- United States
Dimensions
- Overall Width
- 23 in
- Overall Height
- 1 1/4 in
- Overall Length
- 16 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Details
- Item
- Foam Insert
- Color
- Black/Red
- Material
- Polyethylene Foam
- For Use With
- Proto(R) 14-Piece Combination Wrench Set, 23 x 16 in (12-Point)
- Features
- Foam Inserts
- Compatible with Manufacturer Model No.
- J1200F-BASD
- Compatible with Product Type
- Tool Boxes
- Number of Compartments
- 14
- Customizable
- Not Customizable
- For Tool Type
- Wrenches
- Product Type
- Foam Insert
Description
Foam Insert, Color Black, Red, Compatible Grainger Part Number 449N50, Compatible with Manufacturer Model No. J1200F-BASD, Compatible with Product Type Tool Boxes, Customizable Not Customizable, Features Flexible, For Use With Proto(R) 14-Piece Combination Wrench Set, 23 x 16 in (12-Point), Includes Not Applicable, Material Polyethylene Foam, Number of Compartments 14, Overall Height 1 1/4 in, Overall Length 16 in, Overall Width 23 in, Series Not Applicable