Shop PROTO
See all product information
Create Account
Foam Inserts, Black/Red, 16" L, 5" W
- Mfr # J2S2FV
- Zoro # G309935475
product price:Â
$
34.35
/ea
Key Features
Color
Black/Red
Material
Polyethylene Foam
For Use With
Tool Set
Features
Foam Inserts
Overall Height
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J2S2FV
- Zoro #
- G309935475
- UPC #
- 662679195717
- Country of Origin
- United States
- Item
- Foam Insert
- Color
- Black/Red
- Material
- Polyethylene Foam
- For Use With
- Tool Set
- Features
- Foam Inserts
- Compatible with Manufacturer Model No.
- J2S2
- Customizable
- Not Customizable
- Number of Compartments
- 12
- For Tool Type
- Chisels
- Compatible with Product Type
- Tool Boxes
- Product Type
- Foam Insert
- Shell Material
- Polyethylene Foam
Description
Foam Insert, Color Black, Red, Compatible Grainger Part Number 6DJY8, Compatible with Manufacturer Model No. J2S2, Compatible with Product Type Tool Boxes, Customizable Not Customizable, Features Flexible, For Use With Tool Set, Includes Not Applicable, Material Polyethylene Foam, Number of Compartments 12, Overall Height 1 1/4 in, Overall Length 16 in, Overall Width 5 in, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.