Shop PROTO
See all product information
Create Account
Foam Inserts, Black/Red, 16" L, 23" W
- Mfr # J49002FV
- Zoro # G209935438
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Red
Material
Polyethylene Foam
For Use With
Tool Set
Features
Foam Inserts
Overall Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J49002FV
- Zoro #
- G209935438
- UPC #
- 662679195649
- Country of Origin
- United States
Dimensions
- Overall Width
- 23 in
- Overall Height
- 1 1/4 in
- Overall Length
- 16 in
- Wire Rope Length
- 16 in
- Length
- 16 in
- Fits Chest Size
- Flexible
Details
- Item
- Foam Insert
- Color
- Black/Red
- Material
- Polyethylene Foam
- For Use With
- Tool Set
- Features
- Foam Inserts
- Number of Compartments
- 30
- Compatible with Manufacturer Model No.
- J49002CF
- Customizable
- Not Customizable
- Compatible with Product Type
- Tool Boxes
- Product Type
- Foam Insert
- For Tool Type
- Sockets
- Shell Material
- Polyethylene Foam
Description
Foam Insert, Color Black, Red, Compatible Grainger Part Number 15V155, Compatible with Manufacturer Model No. J49002CF, Compatible with Product Type Tool Boxes, Customizable Not Customizable, Features Flexible, For Use With Tool Set, Includes Not Applicable, Material Polyethylene Foam, Number of Compartments 30, Overall Height 1 1/4 in, Overall Length 16 in, Overall Width 23 in, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.