Foam Inserts, Black/Red, 16" L, 23" W
- Mfr # J4970FV
- Zoro # G010105631
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Polyethylene Foam
For Use With
Tool Set
Features
Flexible
Compatible with Manufacturer Model No.
J4970S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4970FV
- Zoro #
- G010105631
- UPC #
- 662679195526
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 in
- Overall Width
- 23 in
- Overall Height
- 1 1/4 in
- Wire Rope Length
- 16 in
- Length
- 16 in
- Fits Chest Size
- Flexible
Details
- Item
- Foam Insert
- Color
- Black, Red
- Material
- Polyethylene Foam
- For Use With
- Tool Set
- Features
- Flexible
- Compatible with Manufacturer Model No.
- J4970S
- Customizable
- Not Customizable
- Number of Compartments
- 17
- Product Type
- Foam Insert
- Compatible with Product Type
- Tool Boxes
- Shell Material
- Polyethylene Foam
Description
Foam Insert, Color Black, Red, Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model No. J4970S, Compatible with Product Type Tool Boxes, Customizable Not Customizable, Features Flexible, For Use With Tool Set, Includes Not Applicable, Material Polyethylene Foam, Number of Compartments 17, Overall Height 1 1/4 in, Overall Length 16 in, Overall Width 23 in, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.