Shop PROTO
See all product information
Create Account
Foam Inserts, Black/Red, 16" L, 5" W
- Mfr # J74106FV
- Zoro # G910105656
product price:Â
$
34.29
/ea
Key Features
Color
Black, Red
Material
Polyethylene Foam
For Use With
Proto(R) 1/2 in Drive 19-Piece Impact Socket Set, 5 x 16 in (6-Point)
Features
Flexible
Overall Height
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J74106FV
- Zoro #
- G910105656
- UPC #
- 662679195700
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 1/4 in
- Overall Length
- 16 in
- Overall Width
- 5 in
- Wire Rope Length
- 16 in
- Length
- 16 in
- Fits Chest Size
- Flexible
Details
- Item
- Foam Insert
- Color
- Black, Red
- Material
- Polyethylene Foam
- For Use With
- Proto(R) 1/2 in Drive 19-Piece Impact Socket Set, 5 x 16 in (6-Point)
- Features
- Flexible
- Number of Compartments
- 19
- Customizable
- Not Customizable
- Compatible with Manufacturer Model No.
- J74106
- Compatible with Product Type
- Tool Boxes
- For Tool Type
- Sockets
- Product Type
- Foam Insert
- Shell Material
- Polyethylene Foam
- Wire Color
- Black, Red
Description
Foam Insert, Color Black, Red, Compatible Grainger Part Number 4JX10, Compatible with Manufacturer Model No. J74106, Compatible with Product Type Tool Boxes, Customizable Not Customizable, Features Flexible, For Use With Proto(R) 1/2 in Drive 19-Piece Impact Socket Set, 5 x 16 in (6-Point), Includes Not Applicable, Material Polyethylene Foam, Number of Compartments 19, Overall Height 1 1/4 in, Overall Length 16 in, Overall Width 5 in, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.