This item is Discontinued.

Proto Hammer, Ball Pein, Head Weight 1-1/2 lb. J1324PD

This item is Discontinued.

Proto

Hammer, Ball Pein, Head Weight 1-1/2 lb. (Discontinued)

Mfr # J1324PD
Zoro # G7595421
UPC # 662679020118
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1324PD
Zoro #
G7595421
UPC #
662679020118
Country of Origin
Mexico

Dimensions

Overall Length (In.)
15 in
Head Dia. (In.)
1 13/32 in
Overall Length
15 in
Face Diameter
1 3/8 in
Wire Rope Length
15 in
Length
15 in

Details

Item
Hammer
Type
Ball Pein
Head Weight (Oz.)
24.0
Handle
Wood
Head Weight (Lb.)
1 1/2
Tether Capable
Tether Capable
Head Material
Steel
Meets/Exceeds
ASME
Features
Contoured Shape Handle, Face, Chamfer, Cheeks and Pein are Polished with Protective Coating of Clear Lacquer, Hardened Face and Pein, Tough Drop-Forged Head
Tether Style
Tether Capable
Standards
ASME B107.53M
Handle Color
Red
Handle Material
Wood
Head Weight
24 oz
Handle Finish
Unfinished
Face Material
Steel
Grip Style
Plain
Non-Sparking
No
Dead Blow Hammer
No
Head Finish
Clear Lacquer
Hammer Type
Ball Peen Hammer
Tether Ready
Yes

Description

The Proto J1324PD 24 oz. Ball Peen Hammer is the versatile tool you need for your next project. This ball pein hammer has a 1 13/32" head diameter and weighs 24 oz. The steel head has a 15" wood handle, which provides a sturdy grip while working. It also features an overall length of 15 in., so you can work with ease and precision. This Proto J1324PD 24 oz. Ball Peen Hammer is the ideal tool for getting any job done right.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.