This item is Discontinued.
This item is Discontinued.
Hammer, Ball Pein, Head Weight 2-1/2 lb. (Discontinued)
Mfr #
J1340PD
Zoro #
G2502233
UPC # 662679020163
Country of Origin Mexico
Category Ball Peen Hammers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1340PD
- Zoro #
- G2502233
- UPC #
- 662679020163
- Country of Origin
- Mexico
- Item
- Hammer
- Type
- Ball Pein
- Head Weight (Oz.)
- 40.0
- Handle
- Wood
- Head Weight (Lb.)
- 2 1/2
- Tether Capable
- Tether Capable
- Features
- Contoured Shape Handle, Face, Chamfer, Cheeks and Pein are Polished with Protective Coating of Clear Lacquer, Hardened Face and Pein, Tough Drop-Forged Head
- Meets/Exceeds
- ASME
- Head Material
- Steel
- Tether Style
- Tether Capable
- Standards
- ASME B107.53M
- Head Weight
- 40 oz
- Handle Color
- Red
- Handle Material
- Wood
- Non-Sparking
- No
- Handle Finish
- Unfinished
- Dead Blow Hammer
- No
- Head Finish
- Clear Lacquer
- Grip Style
- Plain
- Hammer Type
- Ball Peen Hammer
- Face Material
- Steel
- Tether Ready
- Yes
Description
Hammer, Hammer Type Ball Peen Hammer, Handle Material Wood, Head Weight 40 oz, Overall Length 16 in, Grip Style Plain, Face Diameter 1 1/2 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Features Contoured Shape Handle, Face, Chamfer, Cheeks and Pein are Polished with Protective Coating of Clear Lacquer, Hardened Face and Pein, Tough Drop-Forged Head, Handle Color Red, Handle Finish Unfinished, Head Finish Clear Lacquer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.