This item is Discontinued.
This item is Discontinued.
Hammer, Ball Pein, Head Weight 3/4 lb. (Discontinued)
Mfr #
J1312PD
Zoro #
G7595537
UPC # 662679020057
Country of Origin Mexico
Category Ball Peen Hammers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1312PD
- Zoro #
- G7595537
- UPC #
- 662679020057
- Country of Origin
- Mexico
- Item
- Hammer
- Type
- Ball Pein
- Head Weight (Oz.)
- 12.0
- Handle
- Wood
- Head Weight (Lb.)
- 3/4
- Tether Capable
- Tether Capable
- Head Material
- Steel
- Meets/Exceeds
- ASME
- Features
- Contoured Shape Handle, Face, Chamfer, Cheeks and Pein are Polished with Protective Coating of Clear Lacquer, Hardened Face and Pein, Tough Drop-Forged Head
- Tether Style
- Tether Capable
- Handle Material
- Wood
- Standards
- ASME B107.53M
- Handle Color
- Red
- Head Weight
- 12 oz
- Hammer Type
- Ball Peen Hammer
- Dead Blow Hammer
- No
- Face Material
- Steel
- Non-Sparking
- No
- Handle Finish
- Unfinished
- Tether Ready
- Yes
- Grip Style
- Plain
- Head Finish
- Clear Lacquer
Description
If you are looking for a hammer that will allow you to handle a variety of tasks, the Proto J1312PD 12 oz. Ball Pein Hammer is just what you need. It has a high-quality steel head and a durable wood handle. The ball peen hammer has an overall length of 13 in., with a 1 in. head diameter. Its steel head weighs 12 oz., and the wood handle is sturdy enough to stand up to daily use. This tool can be used for metal forming, shaping, cutting and straightening applications around the job site or shop floor. With its reliable performance and durability, this Proto Ball Pein Hammer is ideal for any workshop or job site setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.