Shop PROTO
See all product information
Create Account
Hand Ratchet, Head Flexible, Chrome, 18" L
- Mfr # J54000KV
- Zoro # G009018706
product price:Â
$
967.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 in, 18 in
Material
Steel
Reversing
Reversible
Ratcheting
Yes
Includes
(2) Adapters, (2) Handles, (3) Ratchets, (7) Extensions, Universal Joints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J54000KV
- Zoro #
- G009018706
- UPC #
- 662679196394
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 in, 18 in
- Container Width
- 23 in
- Container Height
- 1 45/64 in
- Container Length
- 16 in
- Wire Rope Length
- 11 in, 18 in
- Length
- 11 in, 18 in
Description
Hand Ratchet Set, Standard, Pear, Reversing Reversible, Steel, Minimum Arc Swing 4 Degrees , Overall Length 11 in, 18 in, Quick Release No, Non-Sparking No, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.