Heel/Jaw/Pin Assembly For No 3R416
- Mfr # J818C
- Zoro # G9724635
product price:Â
$
17.39
/ea
Key Features
Impact Rated
No
For Use With
Mfr. No. J818HD
For Use With Mfr. Model Number
J818HD
Jaw Material
Steel
Compatible Mfg. Model Number
818HD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J818C
- Zoro #
- G9724635
- UPC #
- 662679110413
- Country of Origin
- Spain
Details
- Impact Rated
- No
- For Use With
- Mfr. No. J818HD
- Item
- Heel Jaw Assembly
- For Use With Mfr. Model Number
- J818HD
- Jaw Material
- Steel
- Compatible Mfg. Model Number
- 818HD
- Compatible Product Type
- Mfr. No. J818HD
Description
Standard heavy-duty replacement part for 806HD
Made of steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.