Shop PROTO
See all product information
Create Account
Heel/Jaw/Pin Assembly For No 3R417
- Mfr # J824C
- Zoro # G7361392
product price:Â
$
20.39
/ea
Key Features
For Use With
Mfr. No. J824HD
For Use With Mfr. Model Number
J824HD
Impact Rated
No
Compatible Mfg. Model Number
860HD
Jaw Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J824C
- Zoro #
- G7361392
- UPC #
- 662679110468
- Country of Origin
- Spain
Details
- Item
- Heel Jaw Assembly
- For Use With
- Mfr. No. J824HD
- For Use With Mfr. Model Number
- J824HD
- Impact Rated
- No
- Compatible Mfg. Model Number
- 860HD
- Jaw Material
- Steel
- Compatible Product Type
- Mfr. No. J824HD
Description
Standard heavy-duty replacement part for 806HD
Made of steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.