This item is Discontinued.

Proto Igntn Wrnc St, #Pcs 9, DblEnd J3200D

This item is Discontinued.

Proto

Igntn Wrnc St, #Pcs 9, DblEnd (Discontinued)

Mfr # J3200D
Zoro # G1737206
UPC # 662679050948
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J3200D
Zoro #
G1737206
UPC #
662679050948
Country of Origin
United States
Item
Open End Wrench Set
Material
Alloy Steel
SAE or Metric
SAE
Number of Pieces
9
Includes
Midget Pliers
Wrenches Included
13/64 x 15/64, 15/64 x 13/64, 7/32 x 1/4, 1/4 x 7/32, 9/32 x 5/16, 5/16 x 9/32, 11/32 x 3/8, 3/8 x 11/32"
Standards
ANSI
Insulated
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Head Angle
15 Degrees , 60 Degrees
Wrench Product Grouping
Wrench Sets
Wrench Item
Open End Wrench
Reversing
No
Finish
Satin
Wrench Style
Open End
Measurement Type
SAE
Head Movement
Fixed
Weight
0.47 lb
Nonsparking
No
Head Offset Angle
15 Degrees , 60 Degrees
Corrosion Resistant
Yes
Head Type
Standard
Handle Type
One Piece
Container Type
Vinyl Pouch
Ratcheting
No
Single End/Double End
Double End
Handle Color
Silver
Tether Style
Not Tether Capable
Non-Magnetic
No
Number of Tools
9
Container Color
Red
Opening Angle (Deg.)
15 Degrees , 60 Degrees
Opening Type
Rounded
Shell Material
Alloy Steel

Description

This Proto J3200D Angle Open End Wrench Set is a great addition to your toolbox. It provides the essential tools you need for your projects, and each one is made of alloy steel for durability. The wrench head sizes range from 13/64 in. to 3/8 in., while the open end wrench style ranges from 13/64 in. to 3/8 in.. This 9-piece set comes with an alloy steel construction that makes it sturdy and reliable for years of use. These satin finish wrenches are corrosion resistant and insulated, so they are safe to use on live electrical equipment such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with this Proto J3200D Angle Open End Wrench Set.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.