This item is Discontinued.
This item is Discontinued.
1 1/2 in Drive Impact Socket 2 15/16 in Size 6 pt Deep Depth, Black Oxide (Discontinued)
Mfr #
J15047L
Zoro #
G6195917
UPC # 662679380571
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J15047L
- Zoro #
- G6195917
- UPC #
- 662679380571
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Oxide
- Impact Rated
- Yes
- Material
- Alloy Steel
- Category Type
- Impact Socket
- Features
- Output Type
- 6 pt
- Standards
- ASME B107.110-2012
- Drive Type
- Impact
- Measurement Type
- SAE
- Non-Magnetic
- No
- Socket Shape
- 6-Point
- Non-Sparking
- No
- Locking
- Yes
- Tether Ready
- No
- Compatible Fastener Type
- Bolts, Screws, Studs
- Impact Rated Status
- Impact Rated
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Included
Description
Impact Socket, Socket Size 2 15/16 in, 6-Point, Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.