This item is Discontinued.

Proto 1 1/2 in Drive Impact Socket 3 3/16 in Size 6 pt Standard Depth, Black Oxide J15051

This item is Discontinued.

Proto

1 1/2 in Drive Impact Socket 3 3/16 in Size 6 pt Standard Depth, Black Oxide (Discontinued)

Mfr # J15051
Zoro # G6231057
UPC # 662679380649
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J15051
Zoro #
G6231057
UPC #
662679380649
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-3/16 in
Overall Length
4 23/32 in
Socket Depth
Standard
Socket Size
3 3/16 in
Socket Length
4 23/32 in
Wire Rope Length
4 23/32 in
Length
4 23/32 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Material
Alloy Steel
Standards
ASME B107.110-2012
Drive Type
Impact
Impact Rated
Yes
Output Type
6 pt
Category Type
Impact Socket
Measurement Type
SAE
Socket Shape
6-Point
Locking
Yes
Compatible Fastener Type
Bolts, Screws, Studs
Non-Magnetic
No
Tether Ready
No
Non-Sparking
No
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 3 3/16 in, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.