KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1-1/2 In Dr, 70mm, 6 pt

PROTO| Zoro #: G0725191| Mfr #: J15070M

$183.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Socket Depth: Standard
Overall Length: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725191 Mfr #: J15070M
Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to ToolSocket Depth: Standard
Overall Length: 4-3/8"Finish: black oxide
Output Type: 6 pt.Drive Type: square
Drive Size: 1-1/2"SAE or Metric: Metric
Size: 70mmNumber of Points: 6
Item: Impact SocketMaterial: Alloy steel
Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1-1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 70mm, Overall Length 4-3/8 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews