This item is Discontinued.

Proto 1/2 in Drive, 7/16 in Size, 8 pt, SAE Socket, 8 Points J7314S

This item is Discontinued.

Proto

1/2 in Drive, 7/16 in Size, 8 pt, SAE Socket, 8 Points (Discontinued)

Mfr # J7314S
Zoro # G1103751
UPC # 662679340346
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7314S
Zoro #
G1103751
UPC #
662679340346
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
7/16 in
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Size
7/16 in
Socket Length
3 1/4 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Impact Rated
Yes
Output Type
8 pt
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Category Type
Impact Socket
Standards
ASME B107.110-2012
Drive Type
Impact
Material
Alloy Steel
Measurement Type
SAE
Non-Magnetic
No
Non-Sparking
No
Tether Ready
No
Compatible Fastener Type
Bolts, Screws, Studs
Socket Shape
8-Point
Locking
Yes
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Shell Material
Alloy Steel

Description

Impact Socket, Socket Size 7/16 in, 8-Point, Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.