Proto
Impact Socket, 3/8 In Dr, 11/16 In, 6 pt
- Zoro #: G2459563
- Mfr #: J7222H
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8 in
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 1 3/32 in
- Material: Alloy Steel
- Size: 11/16 in
- Finish: black oxide
- Output Type: 6 pt
$3.84
Subtotal: $3.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Proto #J7222H Specifications
- Zoro #: G2459563
- Mfr #: J7222H
- UPC #: 662679330705
- Drive Size: 3/8 in
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 1 3/32 in
- Material: Alloy Steel
- Size: 11/16 in
- Finish: black oxide
- Output Type: 6 pt
- Category Type: Impact Socket
- Socket Depth: Standard
- Item: Impact Socket
- Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
- Drive Type: Impact
- Standards: ASME B107.110-2012
- Impact Rated: Yes
- Measurement Type: SAE
- Non-Sparking: No
- Compatible Fastener Type: Bolts, Screws, Studs
- Non-Magnetic: No
- Socket Shape: 6-Point
- Socket Size: 11/16 in
- Locking: Yes
- Tether Ready: No
- Socket Length: 1 3/32 in
- Country of Origin (subject to change): United States
Description
Impact Socket, Socket Size 11/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 3/32 in
Reviews of Proto #J7222H
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PROTO Impact Socket, 1-1/2 In Dr, 1-15/16 In, 6pt J15031
- PROTO Impact Socket, 3/8 In Dr, 19mm, 6 pt J7219M
- PROTO SKT IMP 1/2DR 19MM 6PT PO7419M
- PROTO Impact Socket, 1/2 In Dr, 13/16 In, 8 pt J7426S
- PROTO Flex Impact Socket, 1/2 In Dr, 1/2 In, 6 pt J75275P
- PROTO 1" Drive Impact Socket 1-5/8" - 6 Point J10026
- PROTO Proto J7213M 3/8" Drive Impact Socket 13mm - 6 Point, 1-3/32" Long J7213M
- PROTO SKT IMP 3/4DR 1-5/16 6PT PO07521
- PROTO SKT IMP 1DR 1-1/2 6PT POJ10024
- K-TOOL INTERNATIONAL 1/2" Dr, 3/4" Size, SAE Impact Socket, 6 Pts KTI-33124
- GREY PNEUMATIC SOC 5/8 3/8D IMP UNIV 12PT BLK 1120U
- Proto Impact Sockets