BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Impact Socket, 3/8 In Dr, 18mm, 6 pt

PROTO| Zoro #: G1357842| Mfr #: J7218M

$5.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Size: 18mmNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357842 Mfr #: J7218M
Drive Size: 3/8"Size: 18mm
Number of Points: 6Finish: black oxide
Socket Depth: StandardItem: Impact Socket
Drive Type: squareStandards: ASME B107.33M
Overall Length: 1-1/8"Output Type: 6 pt.
Material: Alloy steelFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
SAE or Metric: MetricCountry of Origin (subject to change): United States

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 18mm, Overall Length 1-1/8 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews