This item is Discontinued.
This item is Discontinued.
3/8 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (Discontinued)
Mfr #
J7728HT
Zoro #
G3706342
UPC # 662679574024
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7728HT
- Zoro #
- G3706342
- UPC #
- 662679574024
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 7/8 in
- Overall Length
- 2 in
- Socket Depth
- Deep
- Socket Size
- 7/8 in
- Socket Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Impact Socket, Socket Size 7/8 in, 6-Point, Alloy Steel, Black Oxide, Deep, Impact, Drive Size 3/8 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.