3/8 in Drive Impact Socket Standard Socket, black oxide, Steel, E16

  • Mfr # J7216TX
  • Zoro # G7627907
product price: 
$
8.79
/ea

Key Features

Drive Size
3/8 in
Size
E16
Overall Length
1 1/4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7216TX
Zoro #
G7627907
UPC #
662679332563
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
E16
Overall Length
1 1/4 in
Socket Depth
Standard
Socket Size
E16
Socket Length
1 1/4 in
Sink Thickness
1/2 inch
Width (In)
33
Minimum Cabinet Size
36
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Features
Ideal for Use on Stubborn Torx(R) Fasteners; Tight Tolerances for Snug Fit on Fastener; Used Wherever Power Drive Tools are Used to Install or Remove Fasteners; Designed to Withstand High Torque and Force Associated with Impact Tools in Repetitive Applications; Socket Size Stamped on Tool for Easy Identification; Side Locking Hole
Output Type
Torx(R)
Impact Rated
Yes
Material
Alloy Steel
Category Type
Impact Socket
Socket Type
Impact
Measurement Type
Torx
Locking
Yes
Socket Shape
External Torx
Tether Ready
No
Non-Magnetic
No
Compatible Fastener Type
Bolts, Screws, Studs
Non-Sparking
No
Inside Corners
Rounded (tight radius)
Number of Bowls
1
Sink Installation
Topmount
Front to Back (In)
22
Weight (lbs)
40
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Shell Material
Alloy Steel

Description

Made of heat-treated alloy steel.
Socket size stamped on tool for easy identification.
Side locking hole.

Additional Features:

  • For use with Torx® style fasteners.

Ratings & reviews