This item is Discontinued.
This item is Discontinued.
3/8 in Drive Impact Socket E8 Size Torx(R) Standard Depth, Black Oxide (Discontinued)
Mfr #
J7208TX
Zoro #
G6108216
UPC # 662679332556
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7208TX
- Zoro #
- G6108216
- UPC #
- 662679332556
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- E8
- Overall Length
- 1 1/4 in
- Socket Depth
- Standard
- Socket Size
- E8
- Socket Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Made of heat-treated alloy steel.
Socket size stamped on tool for easy identification.
Side locking hole.
Additional Features:
- For use with Torx® style fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.