Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4037
- Zoro #
- G7462323
- UPC #
- 662679471736
- Country of Origin
- United States
- Item
- Jaw Puller
- Jaw Style
- Reversible
- Number of Jaws
- 2
- Capacity
- 7 ton
- Jaw Spread
- 10 in
- Jaw Reach
- 8 3/4 in
- Locking
- No
- Jaw Orientation
- External, Internal
- Includes Locking Mechanism
- No
- Jaw Reach1
- 8 3/4 in
- Pulling Capacity
- 7 ton
- Jaw Spread - Maximum
- 10 in
Description
Puller 2 Jaw, 7 Ton, 10 Inch Spread, 9 Inch Reach
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.