Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4038
- Zoro #
- G7594465
- UPC #
- 662679471743
- Country of Origin
- United States
- Item
- Jaw Puller
- Jaw Style
- Reversible
- Number of Jaws
- 3
- Capacity
- 7 ton
- Jaw Reach
- 8 3/4 in
- Jaw Spread
- 11 in
- Locking
- No
- Pulling Capacity
- 7 ton
- Jaw Spread - Maximum
- 11 in
- Includes Locking Mechanism
- No
- Jaw Orientation
- External, Internal
- Jaw Reach1
- 8 3/4 in
Description
If you need to get a grip on something, the Proto J4038 Jaw Puller is what you need. It will help ensure that your project gets done right. The jaw puller has three reversible jaws with a jaw spread of 11 in.. This tool's jaws are designed for gripping or pulling flat surfaces and have a capacity of 7 ton. The jaw puller measures 9 in. in jaw reach and 11 in. in jaw spread, making it versatile enough for various applications. With an 11/16"-18 screw size and 9 in. screw length, this tool is easy to operate even when wearing gloves or other protective gear during use. If you're looking for a way to securely hold onto your material without breaking your back, the Proto J4038 Jaw Puller will definitely do the trick.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.