This item is Discontinued.

Proto 12 in V-Jaw Lock Joint Pliers Serrated, PVC Grip J264MG

This item is Discontinued.

Proto

12 in V-Jaw Lock Joint Pliers Serrated, PVC Grip (Discontinued)

Mfr # J264MG
Zoro # G9749957
UPC # 662679126582
Country of Origin France
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J264MG
Zoro #
G9749957
UPC #
662679126582
Country of Origin
France
Plier Jaw Style
V-Jaw
Features
12 Position Notches, Push Button Adjustment With Safety Lock
Material
Steel
Finish
Satin
Handle Type
Ergonomic Comfort PVC Grip
Standards
DIN ISO 8976
No. of Jaw Positions
12
Max. Jaw Opening
3 1/4 in
Adjustment Type
Push Button
Tether Capable
Tether Capable
Item
Lock Joint Pliers
Tether Style
Tether Capable
Plier Type
Tongue & Groove Pliers
Number of Jaw Positions
12
Grip Material
PVC
Tether Ready
No
Adjustment Mechanism
Push Button
Jaw Shape
V
Jaw Opening Type
Manual
Plier Material
Steel
Jaw Texture
Serrated
Weight
1.4 lb
Maximum Jaw Opening
3 1/4 in

Description

Fast, precise push-button adjustment with Safety Lock
12-position notches
The closed position of the ergonomic comfort grip handles

Additional Features:

  • increases the tightening power
  • Perfect balance between the head and the handles
  • Pipe Wrench Style teeth to Self-Grip
  • Slim-profile self-gripping nose
  • Long Slim Nose for improved reach in confined spaces
  • 62 HRC high-frequency treated jaws
  • Finish: Varnish finish, PVC grips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.