This item is Discontinued.
This item is Discontinued.
3 Piece Lock Joint Pliers Set PVC Ergonomic/Cushion Grip Handle (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J260MGS
- Zoro #
- G9749932
- UPC #
- 662679142810
- Country of Origin
- France
Dimensions
- Overall Length
- 7 1/4 in, 9 7/8 in, 12 5/8 in
- Jaw Width
- 7/8 in, 1 1/8 in, 1 3/8 in
- Jaw Length
- 1 7/8 in, 2 1/8 in, 2 7/8 in
- Jaw Thickness
- 1/4 in
- Wire Rope Length
- 7 1/4 in, 9 7/8 in, 12 5/8 in
- Length
- 7 1/4 in, 9 7/8 in, 12 5/8 in
- Fits Chest Size
- 12-Position Notches, 62 Hrc High-Frequency Treated Jaws, Long Slim Nose, Perfect Balance Between the Head and the Handles, Pipe Wrench Style Teeth to Self-Grip, Slim-Profile Self-Gripping Nose
Details
- Item
- Lock Joint Pliers Set
- Number of Pieces
- 3
- Includes
- (1) 10 in Lock Joint Plier, (1) 12 in Lock Joint Plier, (1) 7 in Lock Joint Plier
- Plier Material
- Steel
- Features
- 12-Position Notches, 62 Hrc High-Frequency Treated Jaws, Long Slim Nose, Perfect Balance Between the Head and the Handles, Pipe Wrench Style Teeth to Self-Grip, Slim-Profile Self-Gripping Nose
- Handle Style
- Ergonomic/Cushion Grip
- Standards
- DIN ISO 8976
- Blade Type
- Pipe Wrench Style Teeth
- Handle Color
- Red
- Insulated
- No
- Finish
- Varnish Finish
- Maximum Jaw Opening
- 2 in, 2 1/4 in, 3 1/4 in
- Jaw Opening Type
- Manual
- Plier Types
- Locking
- Number of Pliers
- 3
Description
Fast, precise push-button adjustment with Safety Lock.
12-position notches.
The closed position of the ergonomic comfort grip handles increases the tightening power.
Additional Features:
- Perfect balance between the head and the handles.
- Pipe Wrench Style teeth to Self-Grip.
- Slim-profile self-gripping nose.
- Long Slim Nose for improved reach in confined spaces.
- 62 HRC high-frequency treated jaws.
- Varnish finish, PVC grips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.