Shop PROTO
See all product information
Create Account
7 13/16 in Horseshoe Washer Lock Ring Plier 0 Degrees
- Mfr # J250G
- Zoro # G1150732
product price:Â
$
28.35
/ea
Key Features
Features
Plastisol Grips For Added Comfort.
Material
Carbon Steel
Overall Length
9 in
Plier Item
Lock Ring "Horseshoe" Washer Pliers
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J250G
- Zoro #
- G1150732
- UPC #
- 662679030506
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 in
- For Shaft Dia.
- 1/8 in to 3/4 in
- For Minimum Shaft Diameter
- 1/8 in
- For Maximum Shaft Diameter
- 3/4 in
- Wire Rope Length
- 9 in
- Length
- 9 in
- Fits Chest Size
- Plastisol Grips For Added Comfort.
Description
For spreading both soft iron "horseshoe" lock washers used on brakes and tempered steel lock rings used on gear and bearing shafts
Plastisol grips for added comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.