Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J269XL
- Zoro #
- G4782355
- UPC #
- 662679997267
- Country of Origin
- Spain
- Item
- Locking C-Clamp
- Max. Opening
- 2 in
- Body Material
- Steel
- Clamping Force
- Not Rated
- Screw Mechanism
- Adjusts Clamping Pressure
- Standards
- GGG-W-00649
- Finish
- Black Epoxy
- Number of Pieces
- 1
- Swivel Pad
- Yes
- Material
- Steel
- Locking Mechanism
- Release Lever
- Tether Capable
- Tethered
- Locking Clamp Product Grouping
- Locking C-Clamps
- Body Finish
- Black Epoxy
- Tether Style
- Tether Capable
- Clamp Type
- C-Clamp
- Screw Mechanism1
- Adjust Pressure
- Release Mechanism Key
- Release Lever PROTO
- Jaw Opening - Maximum
- 2 in
- Release Mechanism
- Trigger
- Releasing Mechanism
- Trigger
- Swivel or Fixed Pad
- Swivel
- Includes Swivel Pad
- Yes
Description
C-Clamp, Size (In.) 1-61/64, Throat Depth (In.) 1-61/64, Pliers Length (In.) 6, Clamp Type C, Body Material Steel, Color Black, Screws Yes, Swivel Pad Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.