Shop PROTO

5 1/2 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier

  • Mfr # J293WRXL
  • Zoro # G2516631

product price: 
$
26.39
/ea

Key Features

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain
Jaw Length
7/8 in
Jaw Width
21/64 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J293WRXL
Zoro #
G2516631
UPC #
662679997137
Country of Origin
Spain
Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain
Material
Alloy Steel
Finish
Black Epoxy
Jaw Capacity
1-3/16 in
Jaw Release Lever
Spring Loaded Release Lever
Plier Item
Curved Jaw Locking Pliers with Cutter
Plier Jaw Style
Curved Jaw
Screw Mechanism
Screw Bolt w/ Locking Nut
Tether Capable
Tether Capable
Wire Cutter
Yes
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Steel Type
Alloy Steel
Grip Style
Plain
Additional Tool Functions
Wire Cutter
Handle Opening Type
Lever
Weight
0.39 lb
Handle Style
Standard
Adjustment Mechanism
Adjusting Screw
Application
Multiple Applications
Plier Material
Steel
Plier Type
Locking Pliers
Maximum Jaw Opening
1 1/4 in
Tether Ready
Yes
Non-Sparking
No
Includes Wire Cutter
Yes
Jaw Shape
Curved
Type
Curved Jaw
Shell Material
Alloy Steel

Description

Wide jaw profile with wire cutter
Two tools in one
Multi-functional use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.