Shop PROTO

9-13/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier

  • Mfr # J292NC
  • Zoro # G4782391

product price: 
$
26.55
/ea

Key Features

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, No-Pinch Release, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain Grip
Jaw Length
1 1/2 in
Jaw Width
25/64 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J292NC
Zoro #
G4782391
UPC #
662679002565
Country of Origin
Spain

Dimensions

Jaw Length
1 1/2 in
Jaw Width
25/64 in
Overall Length
9 7/16 in
Jaw Thickness
3/8 in
Length
9 7/16 in
Wire Rope Length
9 7/16 in
Fits Chest Size
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, No-Pinch Release, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever

Details

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, No-Pinch Release, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain Grip
Material
Alloy Steel
Finish
Chrome
Jaw Capacity
2-3/8 in
Jaw Release Lever
Spring Loaded Release Lever
Plier Item
Curved Jaw Locking Pliers
Plier Jaw Style
Curved Jaw
Screw Mechanism
Screw Bolt w/ Locking Nut
Tether Capable
Tether Capable
Wire Cutter
No
Item
Locking Pliers
Tether Style
Tether Capable
Maximum Jaw Opening
3/8 in
Non-Sparking
No
Plier Material
Steel
Handle Opening Type
Lever
Handle Style
Standard
Grip Style
Plain
Application
Extracting Pieces in Awkward Areas and Engines, Holding, Placing
Adjustment Mechanism
Adjusting Screw
Jaw Shape
Curved
Steel Type
Alloy Steel
Includes Wire Cutter
No
Tether Ready
Yes
Weight
1.42 lb
Plier Type
Locking Pliers
Type
Curved Jaw Locking
Shell Material
Alloy Steel

Description

Locking Pliers, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Standard, Handle Opening Type Lever, Overall Length 9 7/16 in, Maximum Jaw Opening 3/8 in, Jaw Length 1 1/2 in, Includes Wire Cutter No, Grip Style Plain, Tether Ready Yes, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Extracting Pieces in Awkward Areas and Engines, Holding, Placing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.