This item is Discontinued.

Proto 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier J293XL-TT

This item is Discontinued.

Proto

9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (Discontinued)

Mfr # J293XL-TT
Zoro # G6819407
UPC # 662679119416
Country of Origin Spain
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J293XL-TT
Zoro #
G6819407
UPC #
662679119416
Country of Origin
Spain

Dimensions

Jaw Length
1 11/16 in
Jaw Width
5/8 in
Overall Length
9 1/4 in
Jaw Thickness
1/2 in
Length
9 1/4 in
Wire Rope Length
9 1/4 in
Fits Chest Size
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever

Details

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain
Material
Alloy Steel
Finish
Black Epoxy
Jaw Capacity
2-1/2 in
Jaw Release Lever
Spring Loaded Release Lever
Plier Item
Straight Jaw Locking Pliers
Plier Jaw Style
Straight Jaw
Screw Mechanism
Screw Bolt w/ Locking Nut
Tether Capable
Tether Ready
Wire Cutter
No
Number of Pieces
1
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Ready
Handle Opening Type
Lever
Steel Type
Alloy Steel
Plier Material
Steel
Non-Sparking
No
Maximum Jaw Opening
2 1/2 in
Adjustment Mechanism
Adjusting Screw
Plier Type
Locking Pliers
Jaw Shape
Flat
Includes Wire Cutter
No
Jaw Bend
0 Degrees
Tether Ready
Yes
Handle Style
Standard
Application
General Purpose
Weight
1.39 lb
Grip Style
Plain
Type
Straight
Shell Material
Alloy Steel

Description

Tool collar tether attachment point
Heavy-duty nose
Reinforced precisely machined teeth

Additional Features:

  • Strong, tough tool
  • Helps provide secure grip for extra tough jobs
  • General purpose for various maintenance situations
  • Locking nut to hold adjustment during repetitive jobs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.