This item is Discontinued.

Proto Master Set J99830

This item is Discontinued.

Proto

Master Set (Discontinued)

Mfr # J99830
Zoro # G800462463
UPC # 662679434632
Country of Origin United States
Category Master Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J99830
Zoro #
G800462463
UPC #
662679434632
Country of Origin
United States

Dimensions

Drive Size
1/2 in, 1/4 in, 3/8 in
Drive Size1
1/4 in; 3/8 in; 1/2 in
For Fastener Sizes
1/16 to 1 7/16

Details

Item
Master Tool Set
Includes
Folding Knife Sheath
Number of Pieces
411
Primary Application
General Maintenance
Tool Families Included
Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
No
SAE or Metric
SAE
Number of Drilling, Extracting, and Tapping Tools
10
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, (1) Crowfoot Wrench, Flare Nut Wrenches, (1) Open End Wrench, Pipe Wrenches, Torque Wrenches
Number of Screwdrivers
32
Number of Cutting Tools
5
Inspection and Retrieving Tools Included
Magnetic Pick-Up Tool, Mirrors
Number of Hex and Torx Keys
13
Tool Kit Product Grouping
Tool Kits
Number of Sockets/Accs.
182
Miscellaneous Tools Included
C-Clamps
Number of Pliers
28
1/2 In. Drive Sockets/Accs. Included
Deep Socket 1/2 in Dr 12 Pt: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Drive Link Socket 1/2 in Dr: 3/4 in, 15/16 in, Hex Bit Socket 1/2 in Dr: 1/4 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Socket 1/2 in Dr 12 Pt: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 29/32 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, Socket 1/2 in Dr 8 Pt: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 in, Universal Socket 1/2 in Dr 12 Pt: 1/2 in, 9/16 in, 5/8 in
Number of Nut Drivers and Nutsetters
11
Included Storage
J95218
3/8 In. Drive Sockets/Accs. Included
Bit Screwdriver Slotted Socket 3/8" Dr 1/4", Deep Socket 3/8 in Dr 12 Pt: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Hex Bit Socket 3/8 in Dr: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Phillips(R) Bit Socket 3/8 in Dr: #2, #3, #4, Socket 3/8 in Dr 12 Pt: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Socket 3/8 in Dr 8 Pt: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, Universal Socket 3/8 in Dr 12 Pt: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Electrical and Telecomm Tools Included
Wire Stripper: 8 1/4 in
Putty Knives and Scrapers Included
Putty Knives, Scrapers
Number of Striking Tools
31
Pliers Included
Bent Nose, Diagonal Cutting Pliers, Diagonal Cutting W/Grip 6 1/16 in, Duckbill, End Cutting High Leverage, Lineman's Pliers, Locking Curved Jaw, Locking Mini Long Nose, Locking Straight Jaw Pliers, Needle Nose Pliers, (1) Slip-Joint Pliers
Number of Electrical and Telecomm Tools
1
1/4 In. Drive Sockets/Accs. Included
Phillips(R) Bit Socket 1/4 in Dr: #1, #2; Screwdriver Bit Slotted Socket 1/4 in Dr: 1/4 in, 3/16 in; Hex Bit Socket 1/4 in Dr: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in; Socket Dr 1/4 in Dr; Socket Clip 1/4 in Dr; Socket 1/4 in Dr 6 Pt: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in; Deep Socket 1/4 in Dr 6 Pt: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in; Socket 1/4 in Dr 8 Pt: 1/4 in, 5/16 in, 3/8 in; Universal Socket 1/4 in Dr 12 Pt: 1/4 in, 5/16 in, 3/8 in, 7/16 in
Nut Drivers and Nutsetters Included
Nut Driver: 3/16 in x 2 3/4 in, 7/32 in x 2 3/4 in, 1/4 in x 2 3/4 in, 9/32 in x 2 3/4 in, 5/16 in x 2 3/4 in, 11/32 in x 2 3/4 in, 3/8 in x 2 3/4 in, 7/16 in x 2 3/4 in, 1/2 in x 2 3/4 in, 9/16 in x 2 3/4 in, 5/8 in x 2 3/4 in
Screwdrivers Included
Phillips Round # 0 x 3 in, Phillips Round # 1 x 3 in, Phillips Round # 1 x 8 in, Phillips Round # 2 x 4 in, Phillips Round # 2 x 8 in, Phillips Round # 3 x 6 in, Phillips Round # 4 x 8 in, Phillips Round Stubby # 2 x 1 1/2 in, Phillips Screw Starter 5 3/4 in, Slotted Cabinet Round 1/8 in x 3 in, Slotted Cabinet Round 1/8 in x 4 in, Slotted Cabinet Round 1/8 in x 8 in, Slotted Cabinet Round 3/16 in x 4 in, Slotted Cabinet Round 3/16 in x 8 in, Slotted Keystone Round 1/4 in x 4 in, Slotted Keystone Round 3/8 in x 8 in, Slotted Keystone Round 5/16 in x 6 in, Slotted Round Stubby 1/4 in x 1 1/2 in, Slotted Screw Starter 5 5/8 in
Number of Wrenches
99
Number of Miscellaneous Tools
39
Number of Inspection and Retrieving Tools
2
No. of Putty Knives and Scrapers Included
1
Prybars and Pullers Included
Aligning Pry Bar: 18 in, 24 in, Cotter Pin Puller, Jaw Reversible Puller 4 in Reach, Nut Adjustable Reversible Puller, Pin Pivot Puller, Rolling Head Pry Bar: 12 in, 16 in, Screw Forcing Acme Puller, Yoke 3 Way Jaw Acm Puller
Tool Storage Type Included
Pouch
Hex and Torx Keys Included
Hex Key 13 PC
Cutting Tools Included
Sheet Metal Snips, Hand Saw, Utility Knives
Number of Prybars and Pullers
12
For Use With
Proto(R)
Compatible Tool Storage Manufacturer Model Number
Mfr. No. J95218
Plumbing Tools Included
None
Electrical and Telecom Tools Included
Wire Stripper
Number of Abrasives and Finishing Tools
0
Measuring and Testing Tools Included
None
Abrasives and Finishing Tools Included
None
Handles
Hinge Handle 1/4 in Dr; Speed Handle 1/2 in Dr; Sliding Handle-T 1 in Dr; Hinge Handle 3/8 in Dr; Speed Handle 1/4 in Dr 15 1/2 in; Sliding Handle-T 3/4 in Dr; Hinge Handle 1/2 in Dr 18 5/8 in; Sliding Handle-T 3/8 in Dr; Hinge Black Oxide Handle 3/8 in Dr 8 1/2 in
Number of Measuring and Testing Tools
0
Compatible Tool Storage Grainger Part Number
1Q996, 40W470, 48VC16, 48VC40, 48VC58, 48VC82
Tool Storage Color
Red
Number of Plumbing Tools
0
Number of Putty Knives and Scrapers
3
Tool Storage Type
Tool Case
Measurement Type
SAE
Number of Electrical and Telecom Tools
1
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0

Description

Master Tool Set, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 411, Pliers Included Bent Nose, Diagonal Cutting Pliers, Diagonal Cutting W/Grip 6 1/16 in, Duckbill, End Cutting High Leverage, Lineman's Pliers, Locking Curved Jaw, Locking Mini Long Nose, Locking Straight Jaw Pliers, Needle Nose Pliers, (1) Slip-Joint Pliers, Sockets, Drive Tools, and Accessories Included None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.