- Item
- Master Tool Set
- Includes
- Box Molded For 9500B, Box Tool, Kit Tool: 5 Pockets, (3) 7 Pockets, 9 Pockets
- Number of Pieces
- 141
- Primary Application
- Add-On
- Tool Families Included
- Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Tool Storage Included
- No
- SAE or Metric
- SAE
- Nonsparking
- No
- Prybars and Pullers Included
- Rolling Head Prybar: 12 in, 16 in, Prybar Aligning: 18 in, 24 in, Puller Jaw Reversible: 4 in Reach, Puller Nut Adjustable Reversible, Puller Pin Pivot, Puller Screw Forcing ACME, Puller Tip Detachable, Puller Yoke 3 Way Jaw ACME
- Tool Kit Product Grouping
- Tool Kits
- Number of Drilling, Extracting, and Tapping Tools
- 10
- Electrical and Telecomm Tools Included
- Wire Stripper: 8-1/4 in
- Number of Cutting Tools
- 2
- Number of Screwdrivers
- 2
- Screwdrivers Included
- Screw Starter Phillips: 5-3/4 in, Screw Starter Slotted: 5-5/8 in
- Pliers Included
- (1) Locking Pliers, (12) Retaining-Ring Pliers, (2) Long-Nose Pliers, (4) Tongue and Groove Pliers
- Striking Tools Included
- Ball Peen Hammer: 28 oz, Dead Blow Combo Face: 28 oz, 56 oz, Hammer Brass: 1-1/2 lb
- Number of Electrical and Telecomm Tools
- 1
- No. of Putty Knives and Scrapers Included
- 3
- Drilling, Extracting, and Tapping Tools Included
- Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
- Measuring Tools Included
- Tape: 12 ft. x 1/2"
- Drilling, Extracting, and Tapping Tools
- Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
- Wrenches Included
- (1) Chain Wrenches, (11) Combination Wrenches, (16) Box End Wrenches, (2) Adjustable Wrenches, (2) Crowfoot Wrenches, (2) Pipe Wrenches, (7) Flare Nut Wrenches, (9) Open End Wrenches
- Number of Prybars and Pullers
- 10
- Number of Pliers
- 19
- 1/2 In. Drive Sockets/Accs. Included
- Drag Link: 15/16 in, Flex Head Ratchet: 17-3/32 in
- Tool Storage Type Included
- None
- Number of Wrenches
- 50
- 3/8 In. Drive Sockets/Accs. Included
- Crowfoot Open End: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Extension Wobble: 3 in, 6 in, Flex Head Ratchet: 8-1/2 in
- Number of Inspection and Retrieving Tools
- 3
- Cutting Tools Included
- (1) Scissors, (1) Sheet Metal Snips
- Number of Miscellaneous Tools
- 3
- Inspection and Retrieving Tools Included
- (1) Pick, (1) Inspection Mirror, (1) Magnetic Pick-Up Tool
- Number of Measuring Tools
- 1
- Miscellaneous Tools Included
- (1) Box, (1) C-Clamp, (1) Tool Roll
- Putty Knives and Scrapers Included
- (3) Scraper
- Number of Striking Tools
- 4
- Number of Consumable Parts
- 0
- 3/4 In. Drive Sockets/Accs. Included
Extension: 4 in, 8 in, 16 in, Handle Hinge: 20 in, Handle Sliding-T, Ratchet, Socket 12 PT: 15/16 in, 7/8 in, 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, Universal Joint
- Number of Sockets/Accs.
- 43
- Number of Putty Knives and Scrapers
- 3
- Abrasives and Finishing Tools Included
- None
- HVAC Tools Included
- None
- Number of Plumbing Tools
- 10
- Non-Sparking
- No
- Number of Electrical and Telecom Tools
- 0
- Tool Storage Type
- None, Tools Only
- Number of Measuring and Testing Tools
- 1
- Measuring and Testing Tools Included
- (1) Tape Measure
- Number of Striking and Struck Tools
- 15
- Number of Abrasives and Finishing Tools
- 0
- Electrical and Telecom Tools Included
- None
- Number of HVAC Tools
- 0
- Number of Wrenches Range
- 31 or Greater
- Screwdrivers, Keys, and Bits Included
- (1) Phillips Screwdriver, (1) Slotted Screwdriver
- Number of Screwdrivers, Keys, and Bits
- 2
- Sockets, Drive Tools & Accs. Included
- Accessories, Sockets
- Number of Pieces Range
- 101 - 199
- Drivers, Keys, and Bits Included
- Phillips Screwdrivers, Slotted Screwdrivers
- Insulated
- Uninsulated
- Measurement Type
- SAE
- Plumbing Tools Included
- (10) Pipe Extractors
- Foam Inserts Included
- No
- Striking and Struck Tools Included
- (4) Hammers, (6) Pry Bars, (5) Pullers
- Number of Pliers Range
- 11 - 20
- Striking & Struck Tools Included
- Hammers, Pry Bars, Pullers
- Sockets, Drive Tools, and Accessories Included
- (24) Sockets, (9) Accessories
- Number of Sockets, Drive Tools, and Accessories
- 33
- Sockets and Accessories Included In Set
- Sockets
- Drivers and Bits Included In Set
- Phillips Screwdrivers, Slotted Screwdrivers
- Striking and Struck Tools Included In Set
- Hammers, Pry Bars, Pullers
- Pliers Included In Set
- Locking Pliers, Long-Nose Pliers, Retaining-Ring Pliers, Tongue and Groove Pliers
- Wrenches Included In Set
- Adjustable Wrenches, Box End Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches