- Item
- Master Tool Set
- Includes
- Blow Mold Box, Box Molded, Box Too, Folding Knife Sheath, Kit Tool, Pockets, Pouch Only
- Number of Pieces
- 453
- Primary Application
- General Maintenance
- Tool Families Included
- Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Standards
- ASME
- Tool Storage Included
- Yes
- SAE or Metric
- SAE
- Nonsparking
- No
- Number of Striking Tools
- 35
- Number of Sockets/Accs.
- 218
- Number of Nut Drivers and Nutsetters
- 11
- Number of Wrenches
- 101
- 3/8 In. Drive Sockets/Accs. Included
Crowfoot: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Extension Wobble: 3 in, 6 in, Extension: 3 in, 6 in, 8 in, 12 in, Handle Hinge: 7-7/8 in, Handle Sliding-T, Handle Speeder, Flex Head Ratchet: 8-1/2 in, (2) Ratchet, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket Bit Phillips: #2, #3, #4, Socket Bit Slotted: 1/4 in, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Universal Joint, Universal Socket: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
- 1/2 In. Drive Sockets/Accs. Included
Drag Link: 3/4 in, 15/16 in, Extension: 2-1/2 in, 5 in, 10 in, Flex Head Ratchet: 17-3/32 in, Handle Hinge: 18-5/8 in, Handle Sliding-T, Handle Speeder, , (3) Ratchet, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Universal Joint, Universal Socket: 1/2 in, 5/8 in, 9/16 in,
- Pliers Included
- Bent Needle Nose, Diagonal Cutting w/Grip, End Cutting w/Grip, Groove Joint, Lineman's w/Grip, Locking Curved, Locking Straight, Long Nose Locking Mini, Needle Nose Long Thin, Needle Nose w/Side Cutter, Retaining-Ring Plier Set, Slip Joint
- Cutting Tools Included
- Knife, Retractable Blade Utility Knife Gray, Sheet Metal Snips, Snips Miniature
- Drilling, Extracting, and Tapping Tools Included
- Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
- Tool Storage Type Included
- Rolling Cabinet
- Nut Drivers and Nutsetters Included
- Nut Driver: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
- Recommended Tool Boxes
- J542719-12SG-D, J542742-8SG
- Number of Inspection and Retrieving Tools
- 3
- Number of Screwdrivers
- 21
- Number of Miscellaneous Tools
- 2
- 3/4 In. Drive Sockets/Accs. Included
Extension: 4 in, 8 in, 16 in, Handle Hinge: 20 in, Handle Sliding-T, Ratchet, Socket 12 PT: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, 7/8 in, Universal Joint
- Number of Pliers
- 18
- Number of Hex and Torx Keys
- 13
- Measuring Tools Included
- Tape: 12 ft. x 1/2"
- Number of Consumable Parts
- 0
- Screwdrivers Included
Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 8 in, 3/8 in x 12 in, 5/16 in x 6 in, Cabinet Round Bar Precision: 1/8 in x 3 in, 1/8 in, 4 in, 1/8 in x 8 in, Cabinet Round Bar: 3/16 in x 4 in, 3/16 in x 8 in, Phillips Round Bar Precision: #0 x 3 in, Phillips Round Bar: #1 x 3 in, #1 x 8 in, #2 x 1-1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Screw Starter Phillips: 5-3/4 in, Screw Starter Slotted: 5-5/8 in
- Inspection and Retrieving Tools Included
- Cotter-Pin Puller Pick, Mirror, Magnetic Pick-Up Tool
- Prybars and Pullers Included
- 3-Jaw Yoke, Forcing Screw: 5/8 in -12 X 6-1/4 in, Forcing Screw Tip, Rolling Head Prybar: 12 in, 16 in, Prybar Aligning: 18 in, 24 in, Jaw Reversible: 4 in Reach, Reversible Adjusting Nut, Pin Pivot,
- Number of Measuring Tools
- 1
- Striking Tools Included
Ball Peen Hammer: 8 oz, 16 oz, 32 oz, Dead Blow Combo Face Orange: 28 oz, 56 oz, Chisel Cold: 1 in, 1-3/16 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Hammer Brass 1-1/2 lb, Hammer Rubber Mallet, Chisel/Punch Holder, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick: 5/16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in, Hacksaw w/Rubber Grip
- Included Storage
- J542719-12SG-D, J542742-8SG
- 1/4 In. Drive Sockets/Accs. Included
Extension: 2 in, 3 in, 6 in, Extension Flex: 6 in, Handle Hinge: 5-3/4 in, Handle Sliding-T, Handle Speeder, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Bit Phillips: #1, #2, Socket Hex Bit: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Socket Clip, Socket Driver, Universal Joint, Universal Socket: 1/4 in, 3/8 in, 5/16 in, 7/16 in
- Hex and Torx Keys Included
- Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
- Number of Prybars and Pullers
- 10
- Wrenches Included
- Adjustable, Box, Box Short 1, Combination, Combination Flex, Combination Short, Flare Nut, Flare Nut Ratchet, hort Angle Open End, Obstruction, Open End, Pipe Wrench, Ratcheting Box, Ratcheting Head Micrometer Torque, Universal Chain Wrench
- Miscellaneous Tools Included
- C-Clamp, Socket Bar
- Tool Kit Product Grouping
- Tool Kits
- Drilling, Extracting, and Tapping Tools
- Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
- Number of Cutting Tools
- 4
- Putty Knives and Scrapers Included
- Carbon Scraper, Flex Putty Knife
- No. of Putty Knives and Scrapers Included
- 3
- Electrical and Telecomm Tools Included
- Wire Stripper: 8-1/4 in
- Number of Drilling, Extracting, and Tapping Tools
- 10
- Number of Electrical and Telecomm Tools
- 1
- Number of Electrical and Telecom Tools
- 1
- Number of Sockets, Drive Tools, and Accessories
- 0
- Plumbing Tools Included
- None
- Number of Plumbing Tools
- 0
- Measuring and Testing Tools Included
- None
- Number of Measuring and Testing Tools
- 0
- Tool Storage Type
- Rolling Tool Cabinet
- Sockets, Drive Tools, and Accessories Included
- None
- Insulated
- No
- Measurement Type
- SAE
- Non-Sparking
- No
- Abrasives and Finishing Tools Included
- None
- Number of Putty Knives and Scrapers
- 3
- Compatible Tool Storage Manufacturer Model Number
- J542719-12SG-D, Mfr. No. J542742-8SG
- Number of Abrasives and Finishing Tools
- 0
- Electrical and Telecom Tools Included
- Wire Stripper