- Item
- Master Tool Set
- Includes
- 3/8 Drive Blow Mold Case, Kit Tool: 6 Pockets, 12 Pockets, Pouch Only For 18 PC Anti-Slip, Tool Roll: 5 Pockets, Torque Wrench Plastic Box
- Number of Pieces
- 150
- Primary Application
- General Purpose
- Tool Families Included
- Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Standards
- ANSI
- Tool Storage Included
- No
- SAE or Metric
- Metric
- Nonsparking
- No
- Included Storage
- JBM1207
- Drilling, Extracting, and Tapping Tools Included
- Screw Extractor: 1/8 in, 15/64 in, 3/16 in, 3/8 in, 5/16 in
- Number of Sockets/Accs.
- 73
- Screwdrivers Included
- Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, Phillips Round Bar Precision: #0 x 3 in, Phillips Round Bar: #1 x 3 in, #2 x 4 in, #2 x 1-1/2 in, #3 x 6 in, #4 x 8 in
- Number of Wrenches
- 27
- Electrical and Telecomm Tools Included
- Wire Stripper: 8-1/4 in
- Number of Consumable Parts
- 0
- Recommended Tool Boxes
- J442719-8RD, J442719-10RD-D
- Inspection and Retrieving Tools Included
- (1) Pick
- Miscellaneous Tools Included
- (5) Screw Extractors
- Prybars and Pullers Included
- Rolling Head Prybar: 12 in, Prybar Aligning: 18 in
- Number of Drilling, Extracting, and Tapping Tools
- 5
- Pliers Included
- (1) Long-Nose Pliers, (2) Retaining-Ring Pliers, (2) Diagonal-Cutting Pliers, (2) Lineman's Pliers, (2) Locking Pliers, (3) Specialty Pliers
- Number of Hex and Torx Keys
- 9
- Number of Electrical and Telecomm Tools
- 1
- Number of Striking Tools
- 16
- Number of Pliers
- 12
- 3/8 In. Drive Sockets/Accs. Included
- Extension: 3 in, 6 in, Handle Hinge: 7-7/8 in, Ratchet, Socket 12 PT: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket Deep 12 PT: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket Hex Bit: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, Universal Joint
- Number of Screwdrivers
- 12
- 1/2 In. Drive Sockets/Accs. Included
Extension: 2-1/2 in, 5 in, 10 in, Handle Hinge: 15-3/4 in, Handle Speeder, Ratchet, Socket 12 PT: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, Socket Deep 12 PT: 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm, 26mm, Socket Hex Bit: 12mm, 14mm, 17mm, Universal Joint
- Tool Storage Type Included
- Box
- Wrenches Included
- (18) Combination Wrenches, (3) Adjustable Wrenches, (6) Open End Wrenches
- Number of Cutting Tools
- 2
- Number of Inspection and Retrieving Tools
- 1
- Tool Kit Product Grouping
- Tool Kits
- Number of Miscellaneous Tools
- 5
- Hex and Torx Keys Included
- Hex Key 9 PC: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
- Number of Prybars and Pullers
- 2
- Cutting Tools Included
- (1) Hand Saw, (1) Sheet Metal Snips
- Drilling, Extracting, and Tapping Tools
- Screw Extractor: 1/8", 15/64", 3/16", 3/8", 5/16"
- Striking Tools Included
- Ball Peen Hammer: 16 oz, Dead Blow Combo Face Orange: 28 oz, Chisel Cape: 13/64 in, Chisel Cold: 1/2 in, 5/16 in, 7/16 in, Chisel Dia Point: 3/16 in, Chisel/Punch Holder, Punch Center: 3/8 in, Punch Pin: 1/8 in, 3/16 in, 3/32 in, Punch Starting: 1/16 in, 1/8 in, 3/16 in, Rubber Hacksaw
- Putty Knives and Scrapers Included
- None
- Number of Screwdrivers, Keys, and Bits
- 21
- Measuring and Testing Tools Included
- None
- Electrical and Telecom Tools Included
- None
- Abrasives and Finishing Tools Included
- None
- Screwdrivers, Keys, and Bits Included
- (6) Phillips Screwdrivers, (6) Slotted Screwdrivers, (9) Hex Key Set
- Sockets, Drive Tools, and Accessories Included
- (10) Accessories, (2) Drive Tools, (61) Sockets
- Compatible Tool Storage Manufacturer Model Number
- J25TR02C, J25TR25C, J25TR42C
- Number of Electrical and Telecom Tools
- 0
- Number of Plumbing Tools
- 0
- HVAC Tools Included
- None
- Non-Sparking
- No
- Striking and Struck Tools Included
- (1) Pry Bar, (2) Hammers, (1) Cape Chisel, (1) Center Punch, (1) Punch Holder, (1) Cotter Pin Puller, (1) Diamond Point Chisel, (1) Pry Bars, (3) Cold Chisel, (3) Pin Punch, (3) Starting Punch
- Insulated
- Uninsulated
- Number of Measuring and Testing Tools
- 0
- Plumbing Tools Included
- None
- Number of Striking and Struck Tools
- 18
- Tool Storage Color
- Red
- Number of Putty Knives and Scrapers
- 0
- Number of HVAC Tools
- 0
- Foam Inserts Included
- No
- Number of Abrasives and Finishing Tools
- 0
- Tool Storage Type
- None, Tools Only
- Number of Sockets, Drive Tools, and Accessories
- 73
- Measurement Type
- Metric