This item is Discontinued.

Proto Master Tool Set, Starter, 126 pcs. J99811A

This item is Discontinued.

Proto

Master Tool Set, Starter, 126 pcs. (Discontinued)

Mfr # J99811A
Zoro # G9207171
UPC # 662679159061
Country of Origin United States
Category Master Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J99811A
Zoro #
G9207171
UPC #
662679159061
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in
Drive Size1
1/4 in; 3/8 in

Details

Item
Master Tool Set
Includes
Blow Mold Box: 131/2X1013/16X21/16, Pouch Only For 15 PC Anti-Slip
Number of Pieces
126
Primary Application
Starter
Tool Families Included
Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
SAE
Nonsparking
No
Tool Kit Product Grouping
Tool Kits
Pliers Included
None
Number of Screwdrivers
0
1/4 In. Drive Sockets/Accs. Included
Extension: 2 in, 3 in, 6 in, Extension Flex: 6 in, Handle Hinge: 5-3/4 in, Handle Sliding-T, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Bit Phillip: #1, #2, Socket Bit Slotted: (2) 1/4 in, 3/16 in, Socket Hex Bit: 1-1/6 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Socket Clip, Socket Driver, Universal Joint
Striking Tools Included
Ball Peen Hammer: 8 oz
Miscellaneous Tools Included
None
Tool Storage Type Included
Chest
Recommended Tool Boxes
J542719-10SG-D
Number of Miscellaneous Tools
0
Wrenches Included
None
Number of Striking Tools
1
Included Storage
J542719-12SG-D
Number of Pliers
0
Number of Consumable Parts
0
Number of Wrenches
0
3/8 In. Drive Sockets/Accs. Included
Extension Wobble: 3 in, Extension: 3 in, 6 in, 9 in, Handle Hinge: 7-7/8 in, Handle Sliding-T, Handle Speeder, (2) Ratchet, Universal Joint, Universal Socket 12 PT: 7/16 in, 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 9/16 in, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket Bit Phillip: #2, #3, #4, Socket Bit Slotted: 1/4 in, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Number of Sockets/Accs.
108
Cutting Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Cutting Tools
0
Putty Knives and Scrapers Included
None
Inspection and Retrieving Tools Included
None
Plumbing Tools Included
None
Electrical and Telecom Tools Included
None
Non-Sparking
No
Number of Putty Knives and Scrapers
0
Insulated
No
Number of Sockets, Drive Tools, and Accessories
0
Number of Measuring and Testing Tools
0
Measurement Type
SAE
Tool Storage Type
Tool Chest
Number of Abrasives and Finishing Tools
0
Number of Plumbing Tools
0
Abrasives and Finishing Tools Included
None
Measuring and Testing Tools Included
None
Number of Electrical and Telecom Tools
0
Compatible Tool Storage Manufacturer Model Number
Mfr. No. J542719-10SG-D
Sockets, Drive Tools, and Accessories Included
None

Description

Master Tool Set, Tool Storage Type Tool Chest, Measurement Type SAE, Drive Size 1/4 in; 3/8 in, Number of Pieces 126, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.