Shop PROTO

Metric L Key Hex Key, 2 mm Tip Size, 1 59/64 in Long, 16 mm Short

  • Mfr # J46308
  • Zoro # G1940878

product price: 
$
0.32
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J46308
Zoro #
G1940878
UPC #
00662679534561
Country of Origin
United States

Dimensions

Tip Size
2 mm
Arm Length
5/8 in
Handle Length
3 in
Short Arm Length
16 mm
Length Family
Long
Long Arm Length
1 59/64 in
Short-Arm-Length
16mm
Long-Arm-Length
1-59/64"
Arm-Length
5/8"
Arm Length - Long
1 59/64 in
Arm Length - Short
16 mm

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
L
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Handle Material
Steel
Working Angle
90 Degrees
Tether Style
Tether Capable
Non-Sparking
No
End Shape
Hex
Standards
ANSI B18.3.2M
Corrosion Resistant
Yes
Tether Ready
No
Fastener Holding
No
Key Shape
L
Insulated
No
Non-Magnetic
No
Driver Material
Alloy Steel
Number of Ball Ends
0
Number of Tips
2
Series
Proto
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
L-Handle
Shell Material
Alloy Steel

Description

This Metric Hex Key has a 0.7 mm hex bit size
31 mm long arm
6 mm short arm

Additional Features:

  • Heat-treated for durability
  • Rust resistant black oxide finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.